HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Bag, Mesh, Nylon, 50 gpm, 600m, PK20

PENTEK| Zoro #: G1686474| Mfr #: 255110-75

$149.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Mesh
For Use With: Size 4 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686474 Mfr #: 255110-75
Basic Material: MeshFor Use With: Size 4 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 4
Material: Nylon MonofilamentRing Material: Galvanized Carbon Steel
Max. Flow: 35 gpmDiameter: 4-7/64"
Application: High FlowArea: 1 ft.
Reduces: Solids and SedimentMicrons: 600
Collar Type: Handle and RingFinish: Glazed
Height: 14"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Mesh, Material Nylon Monofilament, Max. Flow 35 gpm, Microns 600, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews