KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Mesh, Poly, 220 gpm, 300m, PK20

PENTEK| Zoro #: G0317825| Mfr #: KEM300K12S-75

$169.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 12
Collar Type: Handle and Ring
Area: 5-1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317825 Mfr #: KEM300K12S-75
Filter Size: 12Collar Type: Handle and Ring
Area: 5-1/2 ft.Finish: Natural
Diameter: 8"Max. Temp.: 250 Degrees F
Basic Material: MeshMicrons: 300
Seam Type: SewnItem: Filter Bag
Max. Flow: 190 gpmFor Use With: Size 12 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 32"Material: Polyester
Reduces: Solids and SedimentCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Mesh, Material Polyester, Max. Flow 190 gpm, Microns 300, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews