Filter Bag, Mesh, Poly, 220 gpm, 500m, PK20

PENTEK| Zoro #: G1160722| Mfr #: KEM500K12S-75

$164.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160722 Mfr #: KEM500K12S-75
Collar Type: Handle and RingBasic Material: Mesh
Item: Filter BagRing Material: Galvanized Carbon Steel
Application: High FlowReduces: Solids and Sediment
Max. Temp.: 250 Degrees FSeam Type: Sewn
Finish: NaturalMicrons: 500
Filter Size: 12Max. Temp.: 250 Degrees F
Ring Material: Galvanized Carbon SteelMax. Flow: 220 gpm
Material: PolyesterArea: 5-1/2 ft.
Height: 32"Diameter: 8"
For Use With: Size 12 Bag HousingsCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Mesh, Material Polyester, Max. Flow 220 gpm, Microns 500, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.