Filter Bag, Mesh, Poly, 220 gpm, 800m, PK20

PENTEK| Zoro #: G1810611| Mfr #: KEM800K12S-75

$186.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810611 Mfr #: KEM800K12S-75
Collar Type: Handle and RingBasic Material: Mesh
Item: Filter BagRing Material: Galvanized Carbon Steel
Application: High FlowReduces: Solids and Sediment
Max. Temp.: 250 Degrees FSeam Type: Sewn
Finish: NaturalMicrons: 800
Filter Size: 12Max. Temp.: 250 Degrees F
Ring Material: Galvanized Carbon SteelHeight: 32"
For Use With: Size 12 Bag HousingsArea: 5-1/2 ft.
Diameter: 8"Max. Flow: 190 gpm
Material: PolyesterCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Mesh, Material Polyester, Max. Flow 190 gpm, Microns 800, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.