PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Housing, 1 1/2 In NPT, 1 Cartridge

PENTEK| Zoro #: G2433891| Mfr #: 150235-75

$98.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueLength (In.): 23-7/8Size: 1-1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433891 Mfr #: 150235-75
Color: BlueLength (In.): 23-7/8
Size: 1-1/2" NPTWidth (In.): 7-1/4
Inputs/Outputs: 1-1/2" NPTHousing Material: Polypropylene
Includes: Cap, Sump And O-RingFor Use With: 4-1/2 x 20" Cartridges
Head Material: PolypropyleneHeight (In.): 23-7/8
Cartridges Required: 1Item: Filter Housing
Type: Single CartridgeMax. Pressure (PSI): 90
Package Quantity: 1Standards: NSF 42
Dia. (In.): 7-1/4Max. Temp. (F): 100
Country of Origin (subject to change): Mexico

Description

Filter Housing, Height 23 7/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 23 7/8 In., Max. Pressure 90 PSI, Max. Temp. 100 F, Housing Material Polypropylene, Head Material Polypropylene, Cartridges Required 1, For Use With 4 1/2x20 Cartridges, Color Blue, Includes Cap, Sump And O-Ring, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews