Pentair/Pentek
Filter Housing, 1 1/2 In NPT, 1 Cartridge
Mfr # 150239-75
Zoro # G1434772
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 13 1/8 in
- Width (In.) 7 1/4 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Head Material Polypropylene
Explore More Products
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 156037-75
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm 160292-75
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge 158319-75
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS ESC5202NB410-75
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue 150166-75
- PENTAIR/PENTEK Filter Housing, 1 In NPT 150233-75
- PENTAIR/PENTEK Filter Housing, 30 In, 7-9/10 In W, 316L SS ESC5302NB6L10-75
- PENTAIR/PENTEK Filter Housing, 30 In., 9-4/5 In. W, 304 SS ESC7302NB410-75
- PENTAIR/PENTEK Filter Housing, 20 In, 7-9/10 In W, 316L SS ESC5202NB6L10-75
- FILL-RITE Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White 1200KTF7018
- CULLIGAN WATER FILTER O-RING 3/4"" OR-150
- Pentair/Pentek Filter Housings