KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 1 In NPT

PENTEK| Zoro #: G2416863| Mfr #: 150233-75

$83.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Head Material: Polypropylene
Cartridges Required: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416863 Mfr #: 150233-75
Color: BlueHead Material: Polypropylene
Cartridges Required: 1Max. Pressure (PSI): 90
Housing Material: PolypropyleneSize: 1" NPT
Dia. (In.): 7-1/4For Use With: 4-1/2 x 20" Cartridges
Includes: Cap, Sump And O-RingPackage Quantity: 1
Length (In.): 23-3/8Width (In.): 7-1/4
Item: Filter HousingInputs/Outputs: 1" NPT
Max. Temp. (F): 100Height (In.): 23-3/8
Country of Origin (subject to change): Mexico

Description

Filter Housing, Height 23 3/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 23 3/8 In., Max. Pressure 90 PSI, Max. Temp. 100 F, Housing Material Polypropylene, Head Material Polypropylene, Cartridges Required 1, For Use With 4 1/2 x 20 Cartridges, Color Blue, Includes Cap, Sump And O-Ring

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews