KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 1/2 In NPT, 1 Cartridge

PENTEK| Zoro #: G0644551| Mfr #: 158319-75

$57.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Head Material: Nylon
Cartridges Required: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644551 Mfr #: 158319-75
Color: BlackHead Material: Nylon
Cartridges Required: 1Max. Pressure (PSI): 125
Housing Material: NylonSize: 1/2" NPT
Dia. (In.): 4-3/8For Use With: 2-3/4 x 9-3/4" Cartridges
Includes: Cap, Sump And O-RingPackage Quantity: 1
Length (In.): 11-3/4Width (In.): 4-3/8
Flow Rate (GPM): 8Item: Filter Housing
Inputs/Outputs: 1/2" NPTMax. Temp. (F): 165
Height (In.): 11-3/4Country of Origin (subject to change): Unknown

Description

Filter Housing, NPT 1/2 In., 11 3/4 Height (In.), Width 4 3/8 In., Dia. 4 3/8 In., Length 11 3/4 In., Flow 8 GPM, Max. Pressure 125 PSI, 160 Max. Temp. (F), Nylon Housing Material, Head Material Nylon Head Material, Cartridges Required 1, For Use With 2 3/4x9 3/4 Cartridges, Includes Cap, Sump And O-Ring

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews