Filter Housing, 2 In NPT, 3 Cartridges

PENTEK| Zoro #: G2326947| Mfr #: C66202N4D-75

$2,712.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326947 Mfr #: C66202N4D-75
Includes: Housing, 3-Bolt Swing Lid and Adjustable LegsMax. Pressure (PSI): 150
Max. Temp. (F): 300Item: Filter Housing
Dia. (In.): 8-1/4Inputs/Outputs: 2" NPT
Type: Multi CartridgeWidth (In.): 8-1/4
Size: 2" NPTHeight (In.): 28-1/2
Length (In.): 20Head Material: 304 Stainless Steel
Cartridges Required: 3Housing Material: 304 Stainless Steel
Color: SteelCountry of Origin (subject to change): Unknown

Product Description

Filter Housing, Multi Cartridge, Size 2 In. NPT, Inputs/Outputs 2 In. NPT, Height (In.) 28-1/2, Width (In.) 8-1/4, Dia. (In.) 8-1/4, Length (In.) 20, Max. Pressure (PSI) 150, Max. Temp. (F) 300, Housing Material 304 Stainless Steel, Head Material 304 Stainless Steel, Cartridges Required 3, For Use With 2-3/4 x 20 In. Cartridges, Color Steel, Includes Housing, 3-Bolt Swing Lid and Adjustable Legs, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.