20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Filter Housing, 2 In NPT, 3 Cartridges

PENTEK| Zoro #: G1715822| Mfr #: C66302N4D

$3,258.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1715822 Mfr #: C66302N4D
Size: 2" NPTItem: Filter Housing
Type: Multi CartridgeMax. Pressure (PSI): 150
Includes: Housing, 3-Bolt Swing Lid and Adjustable LegsInputs/Outputs: 2" NPT
Max. Temp. (F): 300Dia. (In.): 8-1/4
Width (In.): 8-1/4Height (In.): 38-1/2
Length (In.): 30Head Material: 304 Stainless Steel
Cartridges Required: 3Housing Material: 304 Stainless Steel
Color: SteelCountry of Origin (subject to change): Unknown

Product Description

Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38 1/2 In., Max. Pressure 150 PSI, 250 Max. Temp. (F), 304 Stainless Steel Housing Material, Head Material 304 Stainless Steel Head Material, Cartridges Require 3 Cartridges Require, For Use With 2 3/4x30 Cartridges, Includes Cap, Housing, Snap Band And Adjustable Legs
Save 15%. Sign up for Z-mail.