Filter Housing, 2 In NPT, 3 Cartridges

PENTEK| Zoro #: G0335571| Mfr #: C66302N6D

$3432.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Steel
Head Material: 316 Stainless Steel
Type: Multi Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335571 Mfr #: C66302N6D
Color: SteelHead Material: 316 Stainless Steel
Type: Multi CartridgeCartridges Required: 3
Max. Pressure (PSI): 150Housing Material: 316 Stainless Steel
Size: 2" NPTDia. (In.): 8-1/4
For Use With: 2-3/4 x 30" CartridgesIncludes: Housing, 3-Bolt Swing Lid and Adjustable Legs
Package Quantity: 1Length (In.): 30
Width (In.): 8-1/4Item: Filter Housing
Inputs/Outputs: 2" NPTMax. Temp. (F): 300
Height (In.): 38-1/2Country of Origin (subject to change): Unknown

Description

Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38 1/2 In., Max. Pressure 150 PSI, 250 Max. Temp. (F), 316 Stainless Steel Housing Material, Head Material 316 Stainless Steel Head Material, Cartridges Require 3 Cartridges Require, For Use With 2 3/4x30 Cartridges, Includes Cap, Housing, Snap Band And Adjustable Legs

Reviews