KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 2 In NPT, 6 Cartridges

PENTEK| Zoro #: G1712286| Mfr #: C88202N6D

$3552.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: 316 Stainless Steel
Includes: Housing, 3-Bolt Swing Lid and Adjustable Legs
Color: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712286 Mfr #: C88202N6D
Housing Material: 316 Stainless SteelIncludes: Housing, 3-Bolt Swing Lid and Adjustable Legs
Color: SteelType: Multi Cartridge
Width (In.): 8-1/4Max. Pressure (PSI): 150
Cartridges Required: 6Max. Temp. (F): 300
Dia. (In.): 8-1/4Item: Filter Housing
Head Material: 316 Stainless SteelSize: 2" NPT
Package Quantity: 1Inputs/Outputs: 2" NPT
For Use With: 2-3/4 x 20" CartridgesLength (In.): 20
Height (In.): 28-1/2Country of Origin (subject to change): Unknown

Description

Filter Housing, Multi Cartridge, Size 2 In. NPT, Inputs/Outputs 2 In. NPT, Height (In.) 28-1/2, Width (In.) 8-1/4, Dia. (In.) 8-1/4, Length (In.) 20, Max. Pressure (PSI) 150, Max. Temp. (F) 300, Housing Material 316 Stainless Steel, Head Material 316 Stainless Steel, Cartridges Required 6, For Use With 2-3/4 x 20 In. Cartridges, Color Steel, Includes Housing, 3-Bolt Swing Lid and Adjustable Legs, Package Quantity 1

Reviews