KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 2 In NPT, 7 Cartridges

PENTEK| Zoro #: G0979142| Mfr #: BC93072NA6D15

$2353.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Material: 316 Stainless Steel
Type: Multi Cartridge
Inputs/Outputs: 2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979142 Mfr #: BC93072NA6D15
Head Material: 316 Stainless SteelType: Multi Cartridge
Inputs/Outputs: 2" NPTCartridges Required: 7
Max. Pressure (PSI): 100Housing Material: 316 Stainless Steel
Size: 2" NPTDia. (In.): 12-1/4
For Use With: 2-3/4 x 30" CartridgesHeight (In.): 46-1/2
Package Quantity: 1Length (In.): 30
Width (In.): 12-1/4Item: Filter Housing
Max. Temp. (F): 200Includes: Cap, Housing, Snap Band And Adjustable Legs
Country of Origin (subject to change): Unknown

Description

Filter Housing, Multi Cartridge, NPT 2 In., 46 1/2 Height (In.), Width 12 1/4 In., Dia. 12 1/4 In., Length 46 1/2 In., Max. Pressure 100 PSI, 200 Max. Temp. (F), 316 Stainless Steel Housing Material, Head Material 316 Stainless Steel Head Material, Cartridges Require 7 Cartridges Require, For Use With 2 3/4x30 Cartridges, Includes Cap, Housing, Snap Band And Adjustable Legs

Reviews