Filter Housing, 316 SS, 2 In FNPT, Bag Sz 1

PENTEK| Zoro #: G0482255| Mfr #: L88152NA615-75

$2,785.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482255 Mfr #: L88152NA615-75
Includes: Adjustable Tripod Leg AssemblyCover Type: Eyebolt Closure
Series: L88Item: Bag Filter Housing
Housing Dia.: 8-5/8"Max. Pressure: 100 psi
Filter Bag Size: 1Connection: 2" (F)NPT
Outlet: BottomHeight: 22"
Housing Material: 316 Stainless SteelMax. Water Temp.: 300 Degrees F
Flow Rate: 110 gpmBasket Material: 316 Stainless Steel
Type: -Standards: -
Seal Material: Buna-NCountry of Origin (subject to change): Unknown

Product Description

Filter Housing, Bottom Outlet, 316 Stainless Steel Housing Material, 316 Stainless Steel Basket, Max. Flow GPM 110, Size 2 In, Connection FNPT, 8 5/8 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 1, Leg Type Eye Bolt

Product Reviews

Save 15%. Sign up for Z-mail.