Pentair/Pentek
Filter Housing, 3/4 In, Length 10 In
Mfr # 156017-75
Zoro # G1357221
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 7/8 in
- Width (In.) 4 1/8 in
- Max. Pressure (PSI) 250 psi
- Housing Material 304 Stainless Steel
- Head Material Nickel Plated Brass
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge 150069-75
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm 160292-75
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge 150193-75
- PENTAIR/PENTEK Filter Housing, 1 In NPT 150233-75
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge 150237-75
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge 150150-75
- PENTAIR/PENTEK Filter Housing, 30 In, 7-9/10 In W, 316L SS ESC5302NB6L10-75
- PENTAIR/PENTEK Filter Housing, 30 In., 9-4/5 In. W, 304 SS ESC7302NB410-75
- PENTAIR/PENTEK Filter Housing, 30 In., 7-9/10 In W, 304 SS ESC5302NB410-75
- DAYTON Fuel Filter, 3/4 In, 10 Microns 12F727
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W WH-S200-C
- Pentair/Pentek Filter Housings