Filter Housing, 3/4 In NPT, 1 Cartridge

PENTEK| Zoro #: G0367683| Mfr #: 150069-75

$53.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 23-7/8
Head Material: Polypropylene
Housing Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367683 Mfr #: 150069-75
Height (In.): 23-7/8Head Material: Polypropylene
Housing Material: PolypropyleneDia. (In.): 5-1/8
Inputs/Outputs: 3/4" NPTIncludes: Cap, Sump And O-Ring
Standards: NSF 42Max. Pressure (PSI): 125
Package Quantity: 1Length (In.): 23-7/8
Max. Temp. (F): 125Width (In.): 5-1/8
Size: 3/4" NPTType: Single Cartridge
Color: BlueItem: Filter Housing
For Use With: 2-3/4 x 20" CartridgesCartridges Required: 1
Country of Origin (subject to change): Unknown

Description

Filter Housing, Height 23 7/8 In., Width 5 1/8 In., Dia. 5 1/8 In., Length 23 7/8 In., Max. Pressure 125 PSI, Max. Temp. 125 F, Housing Material Polypropylene, Head Material Polypropylene, Cartridges Required 1, For Use With 2 3/4x20 Cartridges, Color Blue, Includes Cap, Sump And O-Ring, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews