Filter Housing, 3/4 In NPT, 1 Cartridge

PENTEK| Zoro #: G0799391| Mfr #: 150150-75

$44.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 12-1/2"
Width (In.): 5-1/8"
Includes: Cap, Sump And O-Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799391 Mfr #: 150150-75
Height (In.): 12-1/2"Width (In.): 5-1/8"
Includes: Cap, Sump And O-RingCartridges Required: 1
Max. Pressure (PSI): 125For Use With: 2 3/4 x 9 3/4" Cartridges
Max. Temp. (F): 125Package Quantity: 1
Housing Material: PolypropyleneHead Material: All Natural Polypropylene
Length (In.): 12-1/2"Size: 3/4" NPT
Dia. (In.): 5-1/8"Inputs/Outputs: 3/4" NPT
Item: Filter HousingColor: Opaque
Country of Origin (subject to change): Unknown

Description

Filter Housing, Size 3/4 In. NPT, Height (In.) 12-1/2 In., Width (In.) 5-1/8 In., Dia. (In.) 5-1/8 In., Length (In.) 12-1/2 In., Max. Pressure (PSI) 125, Max. Temp. (F) 125 Degrees , Housing Material Polypropylene , Head Material All Natural Polypropylene , Cartridges Required 1, For Use With 2 3/4 x 9 3/4 In. Cartridges, Color Opaque, Includes Cap, Sump And O-Ring, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews