KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 3/4 In NPT, 1 Cartridge

PENTEK| Zoro #: G0806197| Mfr #: 150156-75

$87.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Opaque
Head Material: All Natural Polypropylene
Cartridges Required: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806197 Mfr #: 150156-75
Color: OpaqueHead Material: All Natural Polypropylene
Cartridges Required: 1Max. Pressure (PSI): 125
Housing Material: PolypropyleneSize: 3/4" NPT
Dia. (In.): 5-1/8"For Use With: 2-3/4 x 20" Cartridges
Includes: Cap, Sump And O-RingPackage Quantity: 1
Length (In.): 23-1/8"Width (In.): 5-1/8"
Item: Filter HousingInputs/Outputs: 3/4" NPT
Max. Temp. (F): 125Height (In.): 23-1/8"
Country of Origin (subject to change): Mexico

Description

Filter Housing, Size 3/4 In. NPT, Height (In.) 23-1/8 In., Width (In.) 5-1/8 In., Dia. (In.) 5-1/8 In., Length (In.) 23-1/8 In., Max. Pressure (PSI) 125, Max. Temp. (F) 125 Degrees , Housing Material Polypropylene, Head Material All Natural Polypropylene , Cartridges Required 1, For Use With 2-3/4 x 20 In. Cartridges, Color Blue, Includes Cap, Sump And O-Ring, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews