KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 3/4 In NPT, 1 Cartridge

PENTEK| Zoro #: G1362383| Mfr #: 150193-75

$128.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Head Material: Nylon
Cartridges Required: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362383 Mfr #: 150193-75
Color: BlackHead Material: Nylon
Cartridges Required: 1Max. Pressure (PSI): 125
Housing Material: NylonSize: 3/4" NPT
Dia. (In.): 5-1/8For Use With: 2-3/4 x 9-3/4" Cartridges
Includes: Cap, Sump And O-RingPackage Quantity: 1
Length (In.): 12-1/8Width (In.): 5-1/8
Flow Rate (GPM): 8Item: Filter Housing
Inputs/Outputs: 3/4" NPTMax. Temp. (F): 165
Height (In.): 12-1/8Country of Origin (subject to change): Unknown

Description

Filter Housing, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 12-1/8, Width (In.) 5-1/8, Dia. (In.) 5-1/8, Length (In.) 12-1/8, Flow Rate (GPM) 8, Max. Pressure (PSI) 125, Max. Temp. (F) 165, Housing Material Nylon, Head Material Nylon, Cartridges Required 1, For Use With 2-3/4 x 9-3/4 In. Cartridges, Color Black, Includes Cap, Sump And O-Ring, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews