KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Housing, 3/4 In NPT, 1 Cartridge

PENTEK| Zoro #: G0423683| Mfr #: 150467-75

$78.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Head Material: Polypropylene
Type: Single Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423683 Mfr #: 150467-75
Color: BlueHead Material: Polypropylene
Type: Single CartridgeCartridges Required: 1
Max. Pressure (PSI): 90Housing Material: Polypropylene
Size: 3/4" NPTDia. (In.): 7-1/4
For Use With: 4-1/2 x 20" CartridgesIncludes: Cap, Sump And O-Ring
Package Quantity: 1Length (In.): 23-7/8
Width (In.): 7-1/4Item: Filter Housing
Inputs/Outputs: 3/4" NPTMax. Temp. (F): 100
Height (In.): 23-7/8Standards: NSF 42
Country of Origin (subject to change): Mexico

Description

Filter Housing, Height 23 7/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 23 7/8 In., Max. Pressure 90 PSI, Max. Temp. 100 F, Housing Material Polypropylene, Head Material Polypropylene, Cartridges Required 1, For Use With 4 1/2x20 Cartridges, Color Blue, Includes Cap, Sump And O-Ring, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews