Shop Alternate Products
This Product is Discontinued
Pentair/Pentek
Filter Housing, 3/4 In NPT, 1 Cartridge (Discontinued)
Mfr # 156019-75
Zoro # G1456883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 32-3/8
- Width (In.) 4-1/8
- Max. Pressure (PSI) 250
- Housing Material Brushed 304 Stainless Steel
- Head Material Nickel Plated Brass