Filter Housing, Carbon Steel, 2 In FNPT

PENTEK| Zoro #: G2313613| Mfr #: M88302NABC10-75

$1,056.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313613 Mfr #: M88302NABC10-75
Includes: Adjustable Tripod Leg AssemblyCover Type: Eyebolt Closure
Series: M88Item: Bag Filter Housing
Max. Pressure: 100 psiFilter Bag Size: 12
Connection: 2" (F)NPTOutlet: Side/Bottom
Height: 22"Max. Water Temp.: 300 Degrees F
Flow Rate: 220 gpmBasket Material: 304 Stainless Steel
Type: -Standards: -
Seal Material: Buna-NHousing Material: Carbon Steel
Housing Dia.: 10-1/2"Country of Origin (subject to change): Unknown

Product Description

Filter Housing, Side/Bottom Outlet, Carbon Steel Housing Material, Carbon Steel Basket, Max. Flow GPM 200, Size 2 In, Connection FNPT, 10 1/2 Dia. (In.), Max. Pressure (PSI) 100, Max. Water Temp. (F) 200, Filter Bag Size 12, Leg Type Eye Bolt

Product Reviews

Save 15%. Sign up for Z-mail.