KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter System, 1 In NPT, 10 gpm

PENTEK| Zoro #: G2275061| Mfr #: 150518-75

$94.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Drop: 4 psi
With Gauge/Without Gauge: Without Gauge
Microns: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275061 Mfr #: 150518-75
Pressure Drop: 4 psiWith Gauge/Without Gauge: Without Gauge
Microns: 25Color: Blue and Black
Cartridges Required: 4-1/2" x 9-3/4" CartridgesNumber of Cartridges Required: 1
Max. Pressure: 100 psiReduces: Sediment, Chlorine Taste and Odor
Housing Material: PolypropyleneOverall Height: 13-1/8"
Flow Rate: 10 gpmOverall Width: 7-1/4"
Sub-Category: Drop-in Cartridge Filter SystemsHead Material: Polypropylene
Max. Temp.: 100 Degrees FConnection: 1" NPT
Service Life: 35,000 gal.Item: Water Filter System
Includes: Cap, Sump, O-Ring and RFC-BB CartridgeStandards: NSF 42
Country of Origin (subject to change): Unknown

Description

Water Filter System, Microns 25, Flow Rate 10 gpm, Max. Pressure 100 psi, Pressure Drop 4 psi, Service Life 35,000 gal., Without Gauge, Overall Height 13-1/8 In., Overall Width 7-1/4 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required 4-1/2 In. x 9-3/4 In. Cartridges, Connection 1 In. NPT, Color Blue and Black, Chlorine, Taste and Odor Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews