Filter System, 1/4 In NPT, 0.5 gpm

PENTEK| Zoro #: G2286356| Mfr #: 158667-75

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 11-5/8"
Includes: Head, Bracket and CBR Cartridge
Flow Rate: 0.5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286356 Mfr #: 158667-75
Overall Height: 11-5/8"Includes: Head, Bracket and CBR Cartridge
Flow Rate: 0.5 gpmOverall Width: 2-7/8"
Microns: 0.5Pressure Drop: 1 psi
Sub-Category: Direct Connect Cartridge Filter SystemsWith Gauge/Without Gauge: Without Gauge
Number of Cartridges Required: 1Housing Material: Polypropylene
Filter Media: Carbon BlockConnection: 1/4" Compression
Max. Pressure: 125 psiReduces: Chlorine Taste and Odor
Standards: NSF 53With Valve/Without Valve: Without Valve
Service Life: 500 gal.Max. Temp.: 100 Degrees F
Item: Water Filter SystemHead Material: Polypropylene
Color: whiteCountry of Origin (subject to change): Unknown

Description

Water Filter System, Microns 0.5, Flow Rate 0.5 gpm, Max. Pressure 125 psi, Pressure Drop 1 psi, Service Life 500 gal., Without Gauge, Without Valve, Overall Height 11-5/8 In., Overall Width 2-7/8 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Connection 1/4 In. NPT, Color White, Filter Media Carbon Block, Chlorine, Taste and Odor Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 53, Includes Head, Bracket and CBR Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews