20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Filter System, 1/4 In, 0.5 gpm

PENTEK| Zoro #: G2086655| Mfr #: 158682-75

$35.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086655 Mfr #: 158682-75
Reduces: Chlorine Taste and OdorItem: Water Filter System
Microns: 0.5Color: White
Filter Media: Carbon BlockHousing Material: Polypropylene
Standards: NSF 53Includes: Head, Bracket and CBR Cartridge
Head Material: PolypropyleneMax. Pressure: 125 psi
Overall Width: 2-7/8"Overall Height: 11-5/8"
Max. Temp.: 100 Degrees FConnection: 1/4" Push Connect
Number of Cartridges Required: 1Flow Rate: 0.5 gpm
With Valve/Without Valve: Without ValveWith Gauge/Without Gauge: Without Gauge
Sub-Category: Direct Connect Cartridge Filter SystemsService Life: 500 gal.
Pressure Drop: 1 psiCountry of Origin (subject to change): Unknown

Product Description

Water Filter System, Microns 0.5, Flow Rate 0.5 gpm, Max. Pressure 125 psi, Pressure Drop 1 psi, Service Life 500 gal., Without Gauge, Without Valve, Overall Height 11-5/8 In., Overall Width 2-7/8 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Connection 1/4 In. Push Connect, Color White, Filter Media Carbon Block, Chlorine Taste and Odor Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 53, Includes Head, Bracket and CBR Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.