Filter System, 1/4 In, 0.6 gpm

PENTEK| Zoro #: G2021381| Mfr #: 158719-75

$33.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021381 Mfr #: 158719-75
Reduces: Chlorine, Taste and OdorItem: Water Filter System
Microns: 50Color: WHITE
Filter Media: Granular CarbonHousing Material: Polypropylene
Includes: Head, Bracket and CGAC CartridgeOverall Width: 2-7/8"
Overall Height: 11-5/8"Max. Temp.: 225 Degrees F
Connection: 1/4" Push ConnectNumber of Cartridges Required: 1
Flow Rate: 0.5 GPMWith Valve/Without Valve: Without Valve
With Gauge/Without Gauge: Without GaugeSub-Category: Direct Connect Cartridge Filter Systems
Service Life: 500 gal.Pressure Drop: 1 psi
Head Material: PolypropyleneMax. Pressure: 150 psi
Country of Origin (subject to change): Unknown

Product Description

Water Filter System, Microns 50, Flow Rate 0.5 gpm, Max. Pressure 150 psi, Pressure Drop 1 psi, Service Life 500 gal., Without Gauge, Without Valve, Overall Height 11-5/8 In., Overall Width 2-7/8 In., Max. Temp. 225 Degrees F, Number of Cartridges Required 1, Connection 1/4 In. Push Connect, Color White, Filter Media Granular Carbon, Chlorine, Taste and Odor Reduces, Head Material Polypropylene, Housing Material Polypropylene, Includes Head, Bracket and CGAC Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.