Filter System, 1/4 In, 0.7 gpm

PENTEK| Zoro #: G1931307| Mfr #: 158723-75

$31.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931307 Mfr #: 158723-75
Reduces: Chlorine Taste and Odor, Lime, ScaleItem: Water Filter System
Color: WHITEFilter Media: Granular Carbon
Housing Material: PolypropyleneStandards: NSF 42
Includes: Head, Bracket and TSGAC CartridgeConnection: 1/4" Push Connect
Number of Cartridges Required: 1Flow Rate: 0.75 gpm
With Valve/Without Valve: Without ValveWith Gauge/Without Gauge: Without Gauge
Sub-Category: Direct Connect Cartridge Filter SystemsService Life: 1700 gal.
Pressure Drop: 1 psiHead Material: Polypropylene
Max. Pressure: 150 psiOverall Width: 2-7/8"
Overall Height: 11-5/8"Max. Temp.: 225 Degrees F
Country of Origin (subject to change): Unknown

Product Description

Water Filter System, Flow Rate 0.75 gpm, Max. Pressure 150 psi, Pressure Drop 1 psi, Service Life 1700 gal., Without Gauge, Without Valve, Overall Height 11-5/8 In., Overall Width 2-7/8 In., Max. Temp. 225 Degrees F, Number of Cartridges Required 1, Connection 1/4 In. Push Connect, Color White, Filter Media Granular Carbon, Chlorine Taste and Odor, Lime, Scale Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42, Includes Head, Bracket and TSGAC Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.