KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter System, 1/4 In NPT, 0.5 gpm

PENTEK| Zoro #: G1827016| Mfr #: 160016-75

$170.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue and White
Microns: 7
With Gauge/Without Gauge: Without Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827016 Mfr #: 160016-75
Color: Blue and WhiteMicrons: 7
With Gauge/Without Gauge: Without GaugeCartridges Required: 2-3/4" x 9-3/4" Cartridges
Number of Cartridges Required: 2Overall Height: 14"
Max. Pressure: 125 psiReduces: Chlorine, Taste, Odor, Lead, Mercury, Asbestos, Cyst, and VOC's
Housing Material: PolypropyleneWith Valve/Without Valve: With Valve
Flow Rate: 0.5 GPMOverall Width: 10-1/2"
Sub-Category: Drop-in Cartridge Filter SystemsHead Material: Polypropylene
Max. Temp.: 100 Degrees FConnection: 1/4" NPT
Service Life: 1200 gal.Item: Water Filter System
Includes: Housings, Cartridges, Saddle Valve, Tubing's, Faucet, Metering Shutoff Device and Mounting BracketStandards: NSF 42
Country of Origin (subject to change): Unknown

Description

Water Filter System, Microns 7, Flow Rate 0.5 gpm, Max. Pressure 125 psi, Service Life 1200 gal., Without Gauge, With Valve, Overall Height 14 In., Overall Width 10-1/2 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 2, Cartridges Required 2-3/4 In. x 9-3/4 In. Cartridges, Connection 1/4 In. NPT, Color Blue and White, Chlorine, Taste, Odor, Lead, Mercury, Asbestos, Cyst, and VOC's Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews