Filter System, 1/4 In NPT, 0.75 gpm

$169.95 /ea
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteMax. Pressure: 150 psiConnection: 1/4" NPTWater Filter System, Microns 0.5, Flow Rate 0.75 gpm, Max. Pressure 150 psi, Pressure Drop 1 psi, Service Life 1000 gal., Without Gauge, With Valve, Overall Height 15 In., Overall Width 16 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 2, Cartridges Required 2-3/4 In. x 9-3/4 In. Cartridges, Connection 1/4 In. NPT, Color White, Chlorine, Taste, Odor, Lead, Mercury, Asbestos, Cyst, and VOC's Reduces, Head Material Polypropylene, Housing Material Polypropylene
Specifications
Zoro #: G1456131 Mfr #: 160288-75 | |
Color: White | Max. Pressure: 150 psi |
Connection: 1/4" NPT | Overall Width: 16" |
Number of Cartridges Required: 2 | Includes: Cartridges, Tubing, Faucet, Saddle Valve and Monitor |
Max. Temp.: 100 Degrees F | Reduces: Chlorine, Taste, Odor, Lead, Mercury, Asbestos, Cyst, and VOC's |
Head Material: Polypropylene | Standards: NSF 42 and 53 |
Cartridges Required: 2-3/4" x 9-3/4" Cartridges | Item: Water Filter System |
Flow Rate: 0.75 gpm | With Gauge/Without Gauge: Without Gauge |
Service Life: 1000 gal. | Microns: 0.5 |
Housing Material: Polypropylene | Sub-Category: Drop-in Cartridge Filter Systems |
With Valve/Without Valve: With Valve | Overall Height: 15" |
Pressure Drop: 1 psi | Country of Origin (subject to change): China |
Description
Water Filter System, Microns 0.5, Flow Rate 0.75 gpm, Max. Pressure 150 psi, Pressure Drop 1 psi, Service Life 1000 gal., Without Gauge, With Valve, Overall Height 15 In., Overall Width 16 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 2, Cartridges Required 2-3/4 In. x 9-3/4 In. Cartridges, Connection 1/4 In. NPT, Color White, Chlorine, Taste, Odor, Lead, Mercury, Asbestos, Cyst, and VOC's Reduces, Head Material Polypropylene, Housing Material Polypropylene
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).