Filter System, 3/4 In NPT, 1 gpm

PENTEK| Zoro #: G2042433| Mfr #: 150522-75

$35.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Drop: 1 psi
With Gauge/Without Gauge: Without Gauge
Microns: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042433 Mfr #: 150522-75
Pressure Drop: 1 psiWith Gauge/Without Gauge: Without Gauge
Microns: 5Color: Blue and Black
Cartridges Required: 2-3/4" x 9-3/4" CartridgesNumber of Cartridges Required: 1
Max. Pressure: 125 psiReduces: Sediment, Chlorine Taste and Odor
Housing Material: PolypropyleneOverall Height: 12-1/4"
Flow Rate: 1 gpmOverall Width: 5-1/8"
Sub-Category: Drop-in Cartridge Filter SystemsHead Material: Polypropylene
Max. Temp.: 125 Degrees FConnection: 3/4" NPT
Service Life: 2500 gal.Item: Water Filter System
Includes: Cap, Sump, O-Ring and C1 CartridgeStandards: NSF 42
Country of Origin (subject to change): Unknown

Description

Water Filter System, Microns 5, Flow Rate 1 gpm, Max. Pressure 125 psi, Pressure Drop 1 psi, Service Life 2500 gal., Without Gauge, Overall Height 12-1/4 In., Overall Width 5-1/8 In., Max. Temp. 125 Degrees F, Number of Cartridges Required 1, Cartridges Required 2-3/4 In. x 9-3/4 In. Cartridges, Connection 3/4 In. NPT, Color Blue and Black, Sediment, Chlorine, Taste, Odor, and Scale Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews