Filter System, 3/4 In NPT, 1 gpm

PENTEK| Zoro #: G0301874| Mfr #: 160292-75

$157.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Drop: 11 psi
With Gauge/Without Gauge: Without Gauge
Microns: 0.15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301874 Mfr #: 160292-75
Pressure Drop: 11 psiWith Gauge/Without Gauge: Without Gauge
Microns: 0.15Color: Blue and Black
Cartridges Required: 2-3/4" x 9-3/4" CartridgesNumber of Cartridges Required: 1
Max. Pressure: 90 psiReduces: Bacterial and Cyst
Housing Material: PolypropyleneOverall Height: 13-1/4"
Flow Rate: 1 gpmOverall Width: 5-3/4"
Sub-Category: Drop-in Cartridge Filter SystemsHead Material: Polypropylene
Max. Temp.: 100 Degrees FConnection: 3/4" NPT
Service Life: 600 gal.Item: Water Filter System
Includes: Housing, Cartridge, Wrench, Meter and Mounting Bracket CapStandards: NSF 53
Country of Origin (subject to change): Unknown

Description

Water Filter System, Microns 0.15, Flow Rate 1 gpm, Max. Pressure 90 psi, Pressure Drop 11 psi, Service Life 600 gal., Without Gauge, Overall Height 13-1/4 In., Overall Width 5-3/4 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required 2-3/4 In. x 9-3/4 In. Cartridges, Connection 3/4 In. NPT, Color Blue and Black, Bacterial and Cyst Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 53

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : IA, MA, WI
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews