Filter System, 3/8 In, 0.6 gpm

PENTEK| Zoro #: G1006537| Mfr #: 158720-75

$30.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteSub-Category: Direct Connect Cartridge Filter SystemsConnection: 3/8" Push Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006537 Mfr #: 158720-75
Color: WhiteSub-Category: Direct Connect Cartridge Filter Systems
Connection: 3/8" Push ConnectOverall Width: 2-7/8"
Number of Cartridges Required: 1Includes: Head, Bracket and CGAC Cartridge
Max. Temp.: 225 Degrees FReduces: Chlorine Taste and Odor
Head Material: PolypropyleneFilter Media: Granular Carbon
Max. Pressure: 150 psiItem: Water Filter System
Flow Rate: 0.5 gpmWith Gauge/Without Gauge: Without Gauge
Service Life: 500 gal.Microns: 50
Housing Material: PolypropyleneWith Valve/Without Valve: Without Valve
Overall Height: 11-5/8"Pressure Drop: 1 psi
Country of Origin (subject to change): Mexico

Description

Water Filter System, Microns 50, Flow Rate 0.5 gpm, Max. Pressure 150 psi, Pressure Drop 1 psi, Service Life 500 gal., Without Gauge, Without Valve, Overall Height 11-5/8 In., Overall Width 2-7/8 In., Max. Temp. 225 Degrees F, Number of Cartridges Required 1, Connection 3/8 In. Push Connect, Color White, Filter Media Granular Carbon, Chlorine Taste and Odor Reduces, Head Material Polypropylene, Housing Material Polypropylene, Includes Head, Bracket and CGAC Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews