KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter System, 3/8 In, 0.7 gpm

PENTEK| Zoro #: G1437335| Mfr #: 158724-75

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-7/8"
Housing Material: Polypropylene
With Valve/Without Valve: Without Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437335 Mfr #: 158724-75
Overall Width: 2-7/8"Housing Material: Polypropylene
With Valve/Without Valve: Without ValveIncludes: Head, Bracket and TSGAC Cartridge
Color: WhiteConnection: 3/8" Push Connect
Max. Pressure: 150 psiPressure Drop: 1 psi
Max. Temp.: 225 Degrees FFlow Rate: 0.75 gpm
Service Life: 1700 gal.Item: Water Filter System
Standards: NSF 42Head Material: Polypropylene
Overall Height: 11-5/8"With Gauge/Without Gauge: Without Gauge
Number of Cartridges Required: 1Sub-Category: Direct Connect Cartridge Filter Systems
Filter Media: Granular CarbonCountry of Origin (subject to change): Unknown

Description

Water Filter System, Flow Rate 0.75 gpm, Max. Pressure 150 psi, Pressure Drop 1 psi, Service Life 1700 gal., Without Gauge, Without Valve, Overall Height 11-5/8 In., Overall Width 2-7/8 In., Max. Temp. 225 Degrees F, Number of Cartridges Required 1, Connection 3/8 In. Push Connect, Color White, Filter Media Granular Carbon, Chlorine Taste and Odor, Lime, Scale Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42, Includes Head, Bracket and TSGAC Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews