DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter System, 3/8 In NPT, 3 gpm

PENTEK| Zoro #: G1156276| Mfr #: 158581-75

$24.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Drop-in Cartridge Filter Systems
Pressure Drop: 1 psi
Flow Rate: 3 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156276 Mfr #: 158581-75
Sub-Category: Drop-in Cartridge Filter SystemsPressure Drop: 1 psi
Flow Rate: 3 gpmHousing Material: Polypropylene
Color: Blue and BlackMax. Temp.: 125 Degrees F
Number of Cartridges Required: 1Reduces: Sediment
With Gauge/Without Gauge: Without GaugeMax. Pressure: 125 psi
Overall Height: 7-3/8"Includes: Cap, Sump, O-Ring and P5-478 Cartridge
Connection: 3/8" NPTStandards: NSF 42
Cartridges Required: 2-3/4" x 4-7/8" CartridgesMicrons: 5
Item: Water Filter SystemHead Material: Polypropylene
Overall Width: 4-5/8"Country of Origin (subject to change): Unknown

Description

Water Filter System, Microns 5, Flow Rate 3 gpm, Max. Pressure 125 psi, Pressure Drop 1 psi, Without Gauge, Overall Height 7-3/8 In., Overall Width 4-5/8 In., Max. Temp. 125 Degrees F, Number of Cartridges Required 1, Cartridges Required 2-3/4 In. x 4-7/8 In. Cartridges, Connection 3/8 In. NPT, Color Blue and Black, Sediment Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42, Includes Cap, Sump, O-Ring and P5-478 Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews