KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Graded Density Cartridge, 10 gpm, 25 Mic

PENTEK| Zoro #: G2360452| Mfr #: 155355-75

$12.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DGD
Inside Dia.: 1"
Max. Temp.: 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360452 Mfr #: 155355-75
Series: DGDInside Dia.: 1"
Max. Temp.: 140 Degrees FOutside Dia.: 4-1/2"
Flow Rate: 10 gpmMicrons: 25
Item: Graded Density Filter CartridgeFor Use With: 10" Big Blue Housings
Reduces: SedimentApplication: Drinking Water
Height: 9-7/8"Standards: NSF 42
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Polypropylene
Country of Origin (subject to change): Unknown

Description

Graded Density Filter Cartridge, 25 Microns, Filter Media Polypropylene, Height 9-7/8 In., Outside Dia. 4-1/2 In., Flow Rate 10 gpm, Max. Temp. 140 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., DGD Series, For Use With 10 In. Big Blue Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews