HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Graded Density Cartridge, 10 gpm, 5 Mic

PENTEK| Zoro #: G1330944| Mfr #: 155357-75

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
For Use With: 10" Big Blue Housings
Max. Temp.: 145 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330944 Mfr #: 155357-75
Filter Cartridges Sub-Category: Solid CartridgesFor Use With: 10" Big Blue Housings
Max. Temp.: 145 Degrees FFlow Rate: 10 gpm
Series: DGDApplication: Drinking Water
Filter Media: Dual Gradient PolypropyleneReduces: Sediment
Standards: NSF 42Microns: 5
Inside Dia.: 3/4"Height: 9-7/8"
Item: Graded Density Filter CartridgeOutside Dia.: 4-1/2"
Country of Origin (subject to change): Unknown

Description

Graded Density Filter Cartridge, 5 Microns, Filter Media Dual Gradient Polypropylene, Height 9-7/8 In., Outside Dia. 4-1/2 In., Flow Rate 10 gpm, Max. Temp. 145 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 3/4 In., DGD Series, For Use With 10 In. Big Blue Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews