Graded Density Cartridge, 20 gpm, 1 Mic

PENTEK| Zoro #: G0833034| Mfr #: 155360-75

$28.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 20 gpmApplication: Drinking WaterHeight: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833034 Mfr #: 155360-75
Flow Rate: 20 gpmApplication: Drinking Water
Height: 20"Reduces: Sediment
Filter Media: Dual Gradient PolypropyleneFor Use With: 20" Big Blue Housings
Max. Temp.: 145 Degrees FItem: Graded Density Filter Cartridge
Series: DGDOutside Dia.: 4-1/2"
Microns: 1Inside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesStandards: NSF 42
Country of Origin (subject to change): China

Description

Graded Density Filter Cartridge, Solid Cartridges, 1 Micron Rating, Height 20 In., Filter Diameter 4-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 20.00 gpm, Max. Temp. 145 Degrees F, Filter Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., DGD Series, For Use With 20 In. Big Blue Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews