KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Graded Density Cartridge, 20 gpm, 5 Mic

PENTEK| Zoro #: G0896086| Mfr #: 155358-75

$27.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DGD
Inside Dia.: 1"
Max. Temp.: 145 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896086 Mfr #: 155358-75
Series: DGDInside Dia.: 1"
Max. Temp.: 145 Degrees FOutside Dia.: 4-1/2"
Flow Rate: 20 gpmMicrons: 5
Item: Graded Density Filter CartridgeFor Use With: 20" Big Blue Housings
Reduces: SedimentApplication: Drinking Water
Height: 20"Standards: NSF 42
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Dual Gradient Polypropylene
Country of Origin (subject to change): Unknown

Description

Graded Density Filter Cartridge, 5 Microns, Filter Media Dual Gradient Polypropylene, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 20 gpm, Max. Temp. 145 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., DGD Series, For Use With 20 In. Big Blue Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews