KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Housing Wrench

PENTEK| Zoro #: G0581594| Mfr #: 150295-75

$4.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Housing Wrench
For Use With: 3/4" Polypropylene Housings
Material of Construction: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581594 Mfr #: 150295-75
Item: Housing WrenchFor Use With: 3/4" Polypropylene Housings
Material of Construction: polypropyleneCountry of Origin (subject to change): Unknown

Description

Housing Wrench, Material of Construction Polypropylene, For Use With 3/4 In Polypropylene Housings

Reviews