Inline Filter, POU, 10x2In, 1/4In FPT

PENTEK| Zoro #: G1698216| Mfr #: 255631-75

$16.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698216 Mfr #: 255631-75
Max. Temp.: 100 Degrees FApplication: Point of Use
Item: Inline Water FilterDiameter: 2"
Length: 10"Reduces: Chlorine, Taste, Odor
Standards: NSF 53Filter Media: Carbon Block
Connection: 1/4" FPTMicrons: 5
Flow Rate: 1.0 gpmMax. Pressure: 100 psi
Country of Origin (subject to change): Unknown

Product Description

Inline Filter, Size 1/4 In. FPT, Length (In.) 10, Dia. 2, Max. Pressure (PSI) 100, Max. Water Temp. (F) 100, 1.0 Max. Flow GPM, Reduces Chlorine Taste and Odor, Standards NSF 53, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.