Inline Filter, POU, 10x2In, 1/4In Push

PENTEK| Zoro #: G1276807| Mfr #: 255579-75

$11.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF 42
Connection: 1/4" Push
Max. Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276807 Mfr #: 255579-75
Standards: NSF 42Connection: 1/4" Push
Max. Pressure: 100 psiLength: 10"
Diameter: 2"Max. Temp.: 100 Degrees F
Flow Rate: 1.0 gpmMicrons: 5
Item: Inline Water FilterApplication: Point of Use
Reduces: Rust and SedimentFilter Media: Resin
Country of Origin (subject to change): Unknown

Description

Inline Filter, Size 1/4 In. Push, Length (In.) 10, Dia. 2, Max. Pressure (PSI) 100, Max. Water Temp. (F) 100, 1.0 Max. Flow GPM, Reduces Rust and Sediment, Standards NSF 42, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews