Lid O-Ring, Viton, 88 Swing Bolt Sz 1, 2

PENTEK| Zoro #: G1875386| Mfr #: 88LV-75

$34.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875386 Mfr #: 88LV-75
Replaces: -Inlet (In.): -
Size: -Type: Viton
Item: Lid O-RingCountry of Origin (subject to change): Unknown

Product Description

Lid O-Ring, Viton, For Use With 88 Swing Bolt Size 1 And 2 Housings

Product Reviews

Save 15%. Sign up for Z-mail.