Melt Blown Cartridge, 10 gpm, 1 Mic

PENTEK| Zoro #: G2401542| Mfr #: 555056-75

$7.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Inside Dia.: 1"
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401542 Mfr #: 555056-75
Max. Temp.: 180 Degrees FInside Dia.: 1"
Outside Dia.: 2-1/2"Flow Rate: 10 gpm
Microns: 1Item: Melt Blown Filter Cartridge
For Use With: 20" HousingsApplication: Drinking Water
Filter Cartridges Sub-Category: Solid CartridgesHeight: 20"
Reduces: SedimentFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 180 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 20 In. Housings

Reviews