Melt Blown Cartridge, 10 gpm, 5 Mic

PENTEK| Zoro #: G2004441| Mfr #: 455894-75

$8.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004441 Mfr #: 455894-75
Inside Dia.: 1"Item: Melt Blown Filter Cartridge
Application: Drinking WaterFilter Media: Polypropylene
Reduces: SedimentOutside Dia.: 2-1/2"
Max. Temp.: 180 Degrees FFilter Cartridges Sub-Category: Solid Cartridges
Microns: 5Flow Rate: 10 gpm
Height: 20"For Use With: 10" Housings
Country of Origin (subject to change): Unknown

Product Description

Melt Blown Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 10 gpm, Max. Temp. 180 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Housings

Product Reviews

Save 15%. Sign up for Z-mail.