Melt Blown Cartridge, 5 gpm, 1 Mic

PENTEK| Zoro #: G0944544| Mfr #: 555055-75

$4.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
For Use With: 10" Housings
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944544 Mfr #: 555055-75
Filter Cartridges Sub-Category: Solid CartridgesFor Use With: 10" Housings
Max. Temp.: 180 Degrees FFlow Rate: 5 gpm
Outside Dia.: 2-1/2"Application: Drinking Water
Filter Media: PolypropyleneReduces: Sediment
Microns: 1Inside Dia.: 1"
Height: 10"Item: Melt Blown Filter Cartridge
Country of Origin (subject to change): Unknown

Description

Melt Blown Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 5 gpm, Max. Temp. 180 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Housings

Reviews