KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Melt Blown Cartridge, 5 gpm, 10 Mic

PENTEK| Zoro #: G0488311| Mfr #: 555441-75

$4.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Inside Dia.: 1"
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488311 Mfr #: 555441-75
Max. Temp.: 180 Degrees FInside Dia.: 1"
Outside Dia.: 2-1/2"Flow Rate: 5 gpm
Microns: 10Item: Melt Blown Filter Cartridge
For Use With: 10" HousingsApplication: Drinking Water
Filter Cartridges Sub-Category: Solid CartridgesHeight: 10"
Reduces: SedimentFilter Media: Polypropylene
Country of Origin (subject to change): Unknown

Description

Melt Blown Filter Cartridge, 10 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 5 gpm, Max. Temp. 180 Degrees F, Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Housings

Reviews