PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Melt Blown Cartridge, 5 gpm, 25 Mic

PENTEK| Zoro #: G1241222| Mfr #: 555217-75

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 180 Degrees FHeight: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241222 Mfr #: 555217-75
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 180 Degrees F
Height: 10"For Use With: 10" Housings
Reduces: SedimentApplication: Drinking Water
Filter Media: PolypropyleneInside Dia.: 1"
Item: Melt Blown Filter CartridgeOutside Dia.: 2-1/2"
Flow Rate: 5 gpmMicrons: 25
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 25 Micron Rating, Height 10 In., Filter Diameter 2-1/2 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 180 Degrees F, Filter Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Housings

Reviews