Mounting Bracket Kit

PENTEK| Zoro #: G1140806| Mfr #: 151011-75

$8.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounting Bracket Kit
For Use With: 3/4" Polypropylene Housings
Material of Construction: Zinc Plated Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140806 Mfr #: 151011-75
Item: Mounting Bracket KitFor Use With: 3/4" Polypropylene Housings
Material of Construction: Zinc Plated SteelCountry of Origin (subject to change): Unknown

Description

Mounting Bracket Kit, Material of Construction Zinc Plated Steel, For Use With 3/4 In Polypropylene Housings

Reviews