KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Bracket Kit

PENTEK| Zoro #: G0673434| Mfr #: 244047-75

$6.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounting Bracket Kit
For Use With: 1/2 and 3/8" Polypropylene Housings
Material of Construction: Zinc Plated Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673434 Mfr #: 244047-75
Item: Mounting Bracket KitFor Use With: 1/2 and 3/8" Polypropylene Housings
Material of Construction: Zinc Plated SteelCountry of Origin (subject to change): Unknown

Description

Mounting Bracket Kit, Material of Construction Zinc Plated Steel, For Use With 1/2 And 3/8 In Polypropylene Housings

Reviews