Oil Adsorbing Cartridge, 10 gpm, Mic

PENTEK| Zoro #: G1680341| Mfr #: 655139-75

$102.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Specialty Cartridges
For Use With: 20" Big Blue Housings
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680341 Mfr #: 655139-75
Filter Cartridges Sub-Category: Specialty CartridgesFor Use With: 20" Big Blue Housings
Max. Temp.: 125 Degrees FFlow Rate: 10 gpm
Outside Dia.: 4-1/2"Filter Media: Cellulose
Reduces: OilApplication: Gas and Oil Facilities, Surface Water Runoff, Auto Service Stations, Machine Shops, Industrial Processes, Factories and Repair Shops, Car and Truck Washes
Inside Dia.: 3/4"Height: 20"
Item: Filter CartridgeCountry of Origin (subject to change): United States

Description

Filter Cartridge, Specialty Cartridges, Height 20 In., Filter Diameter 4-1/2 In., Filter Cartridge Media Cellulose, Filter Flow Rate 10.00 gpm, Max. Temp. 125 Degrees F, Filter Reduces Oil, Application Gas and Oil Facilities, Surface Water Runoff, Auto Service Stations, Machine Shops, Industrial Processes, Factories and Repair Shops, Car and Truck Washes, Inside Dia. 3/4 In., For Use With 20 In. Big Blue Housings

Reviews